
Champ050 series 160pos 30u Au
Mfr # 1-1734101-4
Zoro # G101041039
product price: $10.19
/eaSold in multiples of 32 for $326.08
Key Features
For Use With
Plug Assembly
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Series I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1734101-4
Zoro #
G101041039
UPC #
-
Country of Origin
United States
Dimensions
Height
10 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
For Use With
Plug Assembly
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Series I
Features
With Boss
Flammability Rating
UL 94 V-0
Current Rating
1 A
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Hole Center to Center
1.27 mm
Number of Rows
4
Terminal Type
Through Hole
Number of Contacts
160
Contact Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.