
Chassis, General Purpose Relay, 1 A, Screw
Mfr # 1616131-3
Zoro # G900973517
product price: $2,160.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
28V DC
Current Rating
1 A
Contact Form
SPST-NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1616131-3
Zoro #
G900973517
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
28V DC
Current Rating
1 A
Contact Form
SPST-NO
Contact Arrangement
SPST NO
Actuating System
DC
Coil Termination
6-32 UNC-2A
Torque
7.5 in-lbs in-lbs
Contact Current Rating
1A
Mounting Plate
With
Pole Configuration
1
Terminal Configuration
6-32 UNC-2A
Arc Cover
Without
Contactor Type
Sealed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.