Zoro Homepage

Chassis, Power Relay, 0.25 A, Screw

  • Mfr # 1616131-9

  • Zoro # G005865908


product price: $3,148.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
28V DC
Current Rating
0.25 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1616131-9
Zoro #
G005865908
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
28V DC
Current Rating
0.25 A
Contact Form
SPDT
Contact Rating
.25 A
Features
Sealed Contactor
Number of Poles
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.