
Chassis, Power Relay, 10 A, Solder Hook
Mfr # 1617340-4
Zoro # G805866228
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
6V DC
Current Rating
10 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1617340-4
Zoro #
G805866228
UPC #
-
Country of Origin
United States
Details
Item
Power Relay
Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
6V DC
Current Rating
10 A
Contact Form
DPDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
1895 mW
Contact Rating
10A
Switching Voltage
28 VDC
Operating Temp. Range
-65 to 125°C
Coil Resistance
19 Ω
Coil Type
Non-Polarized, Monostable
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, 6Vdc (Coil), 1895Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.