
Chassis, Power Relay, 300 A, Screw
Mfr # 3-1616058-9
Zoro # G605865858
product price: $36,876.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
28V DC
Current Rating
300 A
Contact Form
SPST-NO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1616058-9
Zoro #
G605865858
UPC #
-
Country of Origin
United States
Details
Item
Power Relay
Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
28V DC
Current Rating
300 A
Contact Form
SPST-NO
Features
Sealed Contactor
Number of Poles
1
Contact Rating
300 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.