Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Connector, 16 Contact(S), Male, Solder Terminal, Receptacle

  • Mfr # 1-207303-5

  • Zoro # G805784744


product price: $30.25
/ea
Sold in multiples of 6 for $181.50

Key Features

UL 94 Flammability Rating
V-0
Length
1.575 in
Contact Type
Pin
Features
Panel Mount Feature
Number of Contacts
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-207303-5
Zoro #
G805784744
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.575 in

Details

Item
Connector Assembly
UL 94 Flammability Rating
V-0
Contact Type
Pin
Features
Panel Mount Feature
Number of Contacts
16
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.