
Circular Connector, 22 Contact(S), Glass Filled Polyamide66, Female, Crimp Terminal, Plug
Mfr # 206612-1
Zoro # G205789882
product price: $11.15
/eaSold in multiples of 10 for $111.50
Key Features
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Color
Black
Number of Contacts
22
Contact Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206612-1
Zoro #
G205789882
UPC #
-
Country of Origin
United States
Dimensions
Max. Insulation Dia.
0.22 in
Details
Item
Housing
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Color
Black
Number of Contacts
22
Contact Type
Socket
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.