Zoro Homepage

Circular Connector, 7 Contact(S), Male, Crimp Terminal, Receptacle

  • Mfr # 206137-1

  • Zoro # G405789682


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

UL 94 Flammability Rating
V-0
Color
Black
Material
Thermoplastic, Nylon
Max. Insulation Dia.
5.59 mm
Number of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206137-1
Zoro #
G405789682
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Insulation Dia.
5.59 mm

Details

Item
Housing
UL 94 Flammability Rating
V-0
Color
Black
Material
Thermoplastic, Nylon
Number of Contacts
7
Contact Type
Pin
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.