Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Coax Splice Kit, Series 7/11, 60V, Black CPGI-WWG-569661-1-K

Coax Splice Kit, Series 7/11, 60V, Black (Discontinued)

  • Mfr # CPGI-WWG-569661-1-K
  • Zoro # G3703926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-WWG-569661-1-K
Zoro #
G3703926
UPC #
-
Country of Origin
Multiple

Details

Item
Coax Splice Kit
Includes
Connector
Color
Black
Connector Application
Telecommunications
Cable Type
7/11
Simplex/Duplex
Simplex
Number of Contacts
1
Connector Type
RG-7/RG-11

Description

Coax Splice Kit, Connector Type RG-7/RG-11, Color Black, Number of Contacts 1, Includes Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.