Zoro Homepage

Combination Line Connector, 1 Contact(S), Female, Crimp Terminal, Receptacle

  • Mfr # 1-480417-0

  • Zoro # G405782645


product price: $0.16
/ea
Sold in multiples of 625 for $100.00

Key Features

Color
Natural
Insulation Color
Bare
Insulation Material
None
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480417-0
Zoro #
G405782645
UPC #
-
Country of Origin
United States

Dimensions

Length
0.79 in

Details

Item
Terminal Housing
Color
Natural
Insulation Color
Bare
Insulation Material
None
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Max. Temp.
105°C
Insulated
No
Number of Contacts
1
Terminal Type
Receptacle
Flammability Rating
UL 94 V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.