Zoro Homepage

Combination Line Connector, 3 Contact(S), Female, Plug

  • Mfr # 207360-1

  • Zoro # G405791197


product price: $39.55
/ea
Sold in multiples of 35 for $1,384.25

Key Features

Wire Connector Style
Inline
Type
Plug
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207360-1
Zoro #
G405791197
UPC #
-
Country of Origin
Mexico

Dimensions

Length
23.7 mm

Details

Item
Connector
Wire Connector Style
Inline
Type
Plug
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Material
Nylon
Contact Type
Socket
Number of Rows
1
Hole Center to Center
5 mm
Number of Contacts
3
Wire Type
Discrete; Stranded
For Use With
Receptacle Housing
Max. Temp.
130°C
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.