
Combination Line Connector, 4 Contact(S), Female, Receptacle
Mfr # 520987-1
Zoro # G505900307
product price: $0.39
/eaSold in multiples of 350 for $136.50
Key Features
Insulation Color
Black
Insulation Type
Non-Insulated
Standards
CSA Certified; UL Rating
Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520987-1
Zoro #
G505900307
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.9 in
Details
Item
Terminal Housing
Insulation Color
Black
Insulation Type
Non-Insulated
Standards
CSA Certified; UL Rating
Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Terminal Orientation
Straight
Mounting Type
Free Hanging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.