
Combination Line Connector, 5 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 521780-1
Zoro # G605900429
product price: $1.89
/eaSold in multiples of 50 for $94.50
Key Features
Insulation Color
Natural
Insulation Type
Insulated
Terminal Type
Receptacle
Max. Temp.
221 Degrees F
Application
Wire-to-Board, Wire-to-Wire, Wire/Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521780-1
Zoro #
G605900429
UPC #
-
Country of Origin
United States
Details
Item
Terminal Housing
Insulation Color
Natural
Insulation Type
Insulated
Terminal Type
Receptacle
Max. Temp.
221 Degrees F
Application
Wire-to-Board, Wire-to-Wire, Wire/Cable
Mounting Type
Free Hanging
Terminal Orientation
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.