Zoro Homepage

Combination Line Connector, 6 Contact(S), Female, Crimp Terminal

  • Mfr # 926330-8

  • Zoro # G505900451


product price: $0.99
/ea
Sold in multiples of 200 for $198.00

Key Features

Insulation Color
White
Insulation Type
Non-Insulated
Terminal Type
Tab
Max. Temp.
221 Degrees F
Mounting Type
Free Hanging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926330-8
Zoro #
G505900451
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Housing
Insulation Color
White
Insulation Type
Non-Insulated
Terminal Type
Tab
Max. Temp.
221 Degrees F
Mounting Type
Free Hanging
Terminal Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.