
Combination Line Connector, 6 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 480003-5
Zoro # G405900032
product price: $1.39
/eaSold in multiples of 200 for $278.00
Key Features
Insulation Color
Natural
Insulation Type
Non-Insulated
Overall Length
0.945 in
Terminal Type
Flag
Mounting Type
Panel Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480003-5
Zoro #
G405900032
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.945 in
Wire Size
0.517 to 1.308 mm²
Details
Item
Receptacle
Insulation Color
Natural
Insulation Type
Non-Insulated
Terminal Type
Flag
Mounting Type
Panel Mount
Maximum Operating Temperature
221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.