
CONN SEC II 6 POS 100C/L
Mfr # 8-5530843-6
Zoro # G901045060
product price: $3.69
/eaSold in multiples of 40 for $147.60
Key Features
Max. Temp.
85°C
Max. Voltage
400V AC
Application
Power, Signal
Height
15.74 mm
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-5530843-6
Zoro #
G901045060
UPC #
-
Country of Origin
China
Dimensions
Height
15.74 mm
Contact Plating Thickness
0.76 µm
Details
Max. Temp.
85°C
Max. Voltage
400V AC
Application
Power, Signal
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Hole Center to Center
0.1 in
Color
Black
Material
Glass-Filled Polyester
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Contacts
12
Current Rating
3 A
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.