Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Connector Accessory, 0.047In Min Cable Dia, 0.094In Max Cable Dia, Phosphor Bronze 926988-2

Connector Accessory, 0.047In Min Cable Dia, 0.094In Max Cable Dia, Phosphor Bronze (Discontinued)

  • Mfr # 926988-2
  • Zoro # G205965613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926988-2
Zoro #
G205965613
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
20 AWG
Max. Insulation Dia.
2.4 mm
Max. Single Wire Size
15 AWG
For Minimum Wire Size - Solid
20 AWG
Maximum Single Wire Size
15 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
250 V AC
Current
17 A
Maximum Operating Temperature
105 Degrees C
Connection Material
Phosphor Bronze
Max. Voltage
250V AC
Application
Power
Max. Temp.
105°C
Wire Type
Discrete
Terminal Type
Crimp
Current Rating
17 A
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.