Zoro Homepage

Connector Accessory, 0.04In Min Cable Dia, 0.056In Max Cable Dia, Contact, Phosphor Bronze

  • Mfr # 86561-6

  • Zoro # G205912938


product price: $0.38
/ea
Sold in multiples of 250 for $95.00

Key Features

Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86561-6
Zoro #
G205912938
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.056 in
Contact Plating Thickness
15 µin

Details

Item
Contact
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Wire Type
Discrete
Terminal Type
Insulation Displacement Crimp
Terminal Finish
Gold Flash
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
2 A
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.