This item is Discontinued.

Te Connectivity Connector Accessory, 0.055In Min Cable Dia, 0.09In Max Cable Dia, Copper Zinc Alloy 928930-1

Connector Accessory, 0.055In Min Cable Dia, 0.09In Max Cable Dia, Copper Zinc Alloy (Discontinued)

  • Mfr # 928930-1
  • Zoro # G005900487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
928930-1
Zoro #
G005900487
UPC #
-
Country of Origin
Czechia

Details

Item
Contact
Application
Wire/Cable, Wire-to-Wire
Connection Material
CuZn30
Connection Type
Crimp
Wire Type
Discrete Wire
Terminal Type
Tab
Wire Range
20 to 17 AWG
Max. Temp.
140 Degrees C
Insulation Dia
0.055 to 0.0905 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.