This item is Discontinued.

Te Connectivity Connector Accessory, 0.079In Min Cable Dia, 0.126In Max Cable Dia, Contact, Phosphor Bronze 794407-4

Connector Accessory, 0.079In Min Cable Dia, 0.126In Max Cable Dia, Contact, Phosphor Bronze (Discontinued)

  • Mfr # 794407-4
  • Zoro # G105965386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794407-4
Zoro #
G105965386
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
20 AWG
Max. Insulation Dia.
3.2 mm
Max. Single Wire Size
16 AWG
Minimum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
20 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
600 V AC/DC
Current
11.2 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Connection Material
Phosphor Bronze
Application
Power
For Use With
Plug Housing
Contact Finish
Pre-Tin Plated
Contact Type
Socket
Current Rating
11.2 A
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.