Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Connector Accessory, 0.264In Min Cable Dia, 0.287In Max Cable Dia 925688-1

Connector Accessory, 0.264In Min Cable Dia, 0.287In Max Cable Dia (Discontinued)

  • Mfr # 925688-1
  • Zoro # G905965722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925688-1
Zoro #
G905965722
UPC #
-
Country of Origin
Germany

Dimensions

Max. Insulation Dia.
0.287 in
Min. Single Wire Size
20 AWG
Max. Single Wire Size
16 AWG
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Wire Connector
Maximum Operating Temperature
572 Degrees C
Terminal Type
Double Crimp
Max. Temp.
572°C
Wire Type
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.