This item is Discontinued.

Te Connectivity Connector, Beige, 50 V AC/DC, 2 A 1-292232-6

Connector, Beige, 50 V AC/DC, 2 A (Discontinued)

  • Mfr # 1-292232-6
  • Zoro # G205782524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-292232-6
Zoro #
G205782524
UPC #
-
Country of Origin
China

Dimensions

Height
0.272 in
Length
26.5 mm
Width
0.185 in
Min. Single Wire Size
28 AWG
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Beige
Maximum Voltage
50 V AC/DC
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Connector Type
Header
For Use With
Receptacle Connector
Standards
CSA Certified; UL E28476
Wire Type
Discrete
Connection Material
Brass
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Features
Shrouded
Contact Type
Pin
Number of Rows
1
Current Rating
2 A
Contact Finish
Tin Plated
Number of Contacts
16
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Solder Terminal, Locking, Beige Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.