This item is Discontinued.

Te Connectivity Connector, Black, 50 V AC, 1.1 A 1-1734774-1

Connector, Black, 50 V AC, 1.1 A (Discontinued)

  • Mfr # 1-1734774-1
  • Zoro # G405782195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734774-1
Zoro #
G405782195
UPC #
-
Country of Origin
China

Dimensions

Height
10 mm
Width
0.346 in
Length
2.205 in
Contact Plating Thickness
2.54 µm

Details

Item
Connector
Color
Black
Maximum Voltage
50 V AC
Current
1.1 A
Maximum Operating Temperature
85 Degrees C
Material
Glass-Filled Polyamide
Max. Voltage
50V AC
Connection Material
Phosphor Bronze
Hole Center to Center
1 mm
Max. Temp.
85°C
Connector Type
Card Edge
Number of Contacts
98
Contact Finish
Gold Flash
Current Rating
1.1 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.