This item is Discontinued.

Te Connectivity Connector, Black, Thermoplastic Insulation, 6 A 1-747871-6

Connector, Black, Thermoplastic Insulation, 6 A (Discontinued)

  • Mfr # 1-747871-6
  • Zoro # G505784891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-747871-6
Zoro #
G505784891
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
Thermoplastic
Current
6 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Signal
Material
Thermoplastic
Finish
Tin Plated
Connection Material
Brass
Features
With Grounding Indents
Connector Type
Plug
Max. Temp.
105°C
Standards
UL E28476
Hole Center to Center
2.74 mm
Number of Contacts
9
Number of Rows
2
Current Rating
6 A
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.