Zoro Homepage

Connector Contact, 2 mm², Bare Insulated, Crimp Termination Only

  • Mfr # 776129-2

  • Zoro # G400946806


product price: $0.14
/ea
Sold in multiples of 4000 for $560.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
2 mm²
Insulation Type
Bare
Maximum Operating Temperature
105 Degrees C
Insulation Dia
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776129-2
Zoro #
G400946806
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 mm²

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Operating Temperature
105 Degrees C
Insulation Dia
0.094 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.