Zoro Homepage

Connector Contact, 20 AWG, 250 V AC, Crimp Termination Only

  • Mfr # 87523-6

  • Zoro # G201052683


product price: $0.18
/ea
Sold in multiples of 1000 for $180.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Contact Material
Copper
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87523-6
Zoro #
G201052683
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.069 in
Contact Plating Thickness
50 to 150 µin

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
Standards
UL E28476; CSA LR7189
Wire Type
Discrete
Features
With Wire Insulation Support
Contact Type
Socket
Current Rating
3 A
For Use With
Model K Machines
Contact Finish
Tin Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.