Zoro Homepage

Connector Contact, Crimp Termination Only, 20 AWG, 24 AWG

  • Mfr # 66103-4

  • Zoro # G401052780


product price: $2.39
/ea
Sold in multiples of 60 for $143.40

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Contact Material
Brass
Max. Insulation Dia.
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66103-4
Zoro #
G401052780
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
0.08 in
Contact Plating Thickness
30 µin

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Wire Type
Discrete
For Use With
CPC Connectors, G Series Connectors, M Series Connectors
Contact Finish
Gold Plated
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.