This item is Discontinued.

Te Connectivity Connector, Natural, Liquid Crystal Polymer Insulation, 250 V AC, 0.5 A 1-1734839-1

Connector, Natural, Liquid Crystal Polymer Insulation, 250 V AC, 0.5 A (Discontinued)

  • Mfr # 1-1734839-1
  • Zoro # G005782427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1734839-1
Zoro #
G005782427
UPC #
-
Country of Origin
China

Dimensions

Height
2.05 mm
Length
10.93 mm
Width
0.2 in
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Type
Receptacle
Color
Natural
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
250 V AC
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Application
Signal
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Max. Temp.
85°C
Hole Center to Center
0.5 mm
Max. Voltage
250V AC
Connection Material
Phosphor Bronze
Series
FPC
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Current Rating
0.5 A
Contact Type
Socket
Number of Contacts
11
Number of Rows
1
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Terminal Finish
Gold Plated

Description

Ffc/Fpc Connector, 11 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.