
CONTACT PIN No 10-32 EXT THD GROUND
Mfr # 1766815-1
Zoro # G400951367
product price: $4.39
/eaSold in multiples of 20 for $87.80
Key Features
Contact Material
Brass
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 DegreesF
Contact Plating Material
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1766815-1
Zoro #
G400951367
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
Size 125
Details
Item
Connector Contact
Contact Material
Brass
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 DegreesF
Contact Plating Material
Silver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.