Zoro Homepage

CONTACT Recept SLC Tin Plated Loose P

  • Mfr # 1-2106123-2

  • Zoro # G901049006


product price: $0.25
/ea
Sold in multiples of 338 for $84.50

Key Features

Current
3.5 A
Maximum Operating Temperature
105 Degrees C
Features
Stamped and Formed
Wire Type
Discrete
Length
0.523 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2106123-2
Zoro #
G901049006
UPC #
-
Country of Origin
United States

Dimensions

Length
0.523 in
Height
1.37 mm
Max. Insulation Dia.
0.063 in
Width
0.058 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Contact Plating Thickness
2.54 µm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Contact
Current
3.5 A
Maximum Operating Temperature
105 Degrees C
Features
Stamped and Formed
Wire Type
Discrete
Type
Socket
Max. Temp.
105°C
Contact Finish
Tin Plated
Current Rating
3.5 A
Terminal Type
Crimp
Contact Type
Socket
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.