Zoro Homepage

Contactors - Electromechanical 031-152-025= Contactor, Std, Smz

  • Mfr # 4-1601082-2

  • Zoro # G305947786


product price: $0.86
/ea
Sold in multiples of 200 for $172.00

Key Features

Maximum Wire Size
18 AWG
Insulation Type
Bare
Overall Length
1.98 in
Wire Type
Magnet Wire
Contact Plating Material
Pre-Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1601082-2
Zoro #
G305947786
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Overall Length
1.98 in

Details

Item
Wire Terminal
Insulation Type
Bare
Wire Type
Magnet Wire
Contact Plating Material
Pre-Silver
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.