
Cordset Ind Eth Odva Variant 1
Mfr # 1986381-1
Zoro # G005789396
product price: $36.45
/eaSold in multiples of 4 for $145.80
Key Features
Maximum Operating Temperature
60 Degrees C
Connector Type
Plug
Length
3 m
Features
With Boot
Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986381-1
Zoro #
G005789396
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3 m
Maximum Single Wire Size
24 AWG
Wire Size
24 AWG, 26 AWG
Details
Item
Cordset
Maximum Operating Temperature
60 Degrees C
Connector Type
Plug
Features
With Boot
Type
Circular
End Connectors - Grounding Braid
Plug
Wire Type
Stranded PVC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.