
Cover Cable Seal
Mfr # 2141614-2
Zoro # G405981437
product price: $1.15
/eaSold in multiples of 83 for $95.45
Key Features
Color
Orange
Material
PA GF
UL Flammability Rating
None
Operating Temperature Range
-40 to 140 °C
Accessory Type
Cover Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2141614-2
Zoro #
G405981437
UPC #
-
Country of Origin
China
Dimensions
Cable Bundle Diameter
.64 in
Details
Color
Orange
Material
PA GF
UL Flammability Rating
None
Operating Temperature Range
-40 to 140 °C
Accessory Type
Cover Housing
Cable Exit Angle
180 (In-Line)
Strain Relief
With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.