Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Crown Clip Senior Power Skt Gold Plating 1926671-1

Crown Clip Senior Power Skt Gold Plating (Discontinued)

  • Mfr # 1926671-1
  • Zoro # G805963576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926671-1
Zoro #
G805963576
UPC #
-
Country of Origin
Singapore

Dimensions

Width
1.05 in
Height
31.75 mm
Length
35.56 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
600V AC; 15V DC
Maximum Voltage
600 V AC/15 V DC
Application
Power
Current
350 A
Standards
CSA Certified; UL 1977; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Thermoplastic
Contact Finish
Gold over Nickel
Max. Temp.
105°C
Current Rating
350 A
Number of Contacts
1
Connection Material
Beryllium Copper
Features
Hot Pluggable
Terminal Type
Through Hole - Screw
Flammability Rating
UL 94 V-0
Connector Terminates To
Bus Bar
Termination Style
Through Hole - Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.