Zoro Homepage

CT BOX HDR V SMT 6P O/TAPE NAT

  • Mfr # 292174-6

  • Zoro # G300938994


product price: $0.93
/ea
Sold in multiples of 700 for $651.00

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292174-6
Zoro #
G300938994
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
0.307 in
Max. Single Wire Size
22 AWG
Length
14 mm
Contact Plating Thickness
1 to 2 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.