
CT DBL ROW HOLDER MT 30P NA
Mfr # 3-179608-0
Zoro # G201017057
product price: $0.29
/eaSold in multiples of 500 for $145.00
Key Features
For Use With
CT Connector
Width
.334 in
Height
.271 in
Length
1.35 in
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-179608-0
Zoro #
G201017057
UPC #
-
Country of Origin
China
Dimensions
Width
.334 in
Height
.271 in
Length
1.35 in
Wire/Cable Size
30 to 22 AWG
Details
For Use With
CT Connector
Color
Ivory
Accessory Type
Holder
Accessory Color
Ivory
Shape
Rectangular
Product Type
Accessory
Number of Positions
30
Connector System
Wire-to-Board
Operating Voltage
125 VAC
Centerline (Pitch)
.079 in
Body Color
Ivory
Operating Temperature Range
-30 to 105°C
Wire/Cable Type
Discrete Wire
Row-to-Row Spacing
6.5 mm
Mating Retention
With
Contact Current Rating (Max)
3A
Internal/External
Internal
Number of Rows
2
Housing Color
Natural
Body Material
PA66
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.