Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT P/HDR ASSY V 5P W/O KINK NA

  • Mfr # 292145-5

  • Zoro # G700938235


product price: $0.51
/ea
Sold in multiples of 350 for $178.50

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292145-5
Zoro #
G700938235
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.141 in
Height
6.8 mm
Max. Single Wire Size
22 AWG
Length
11.8 mm
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG
For Minimum Wire Size - Solid
28 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Connection Material
Brass
Features
Panel Mount Feature; Partially Shrouded
Material
Nylon
Wire Type
Discrete
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
4 A
Number of Contacts
5
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.