Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT RELAY W/COMMONING BAR 6P NA

  • Mfr # 292157-6

  • Zoro # G200973699


product price: $3.65
/ea
Sold in multiples of 400 for $1,460.00

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292157-6
Zoro #
G200973699
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
28 AWG
Width
0.236 in
Height
12 mm
Max. Single Wire Size
22 AWG
Length
19.6 mm
Contact Plating Thickness
1 to 2 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature; With Backwall/Post Interruptions and Commoning Bar
Connection Material
Brass
Material
Nylon
Wire Type
Discrete
Connector Type
Plug
Max. Temp.
105°C
Hole Center to Center
2 mm
Number of Rows
1
Current Rating
4 A
Contact Finish
Tin Plated
Number of Contacts
6
Contact Type
Pin
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.