
D Nanominiature Connector, 65 Contact(S), Male, Solder Terminal (Discontinued)
- Mfr # 1589481-8
- Zoro # G605789840
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1589481-8
Zoro #
G605789840
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3.2 mm
Length
25.62 mm
Details
Item
PCB Mount Header
Material
Aluminum
Contact Finish
Tin-Lead Plated
Hole Center to Center
0.64 mm
Contact Type
Pin
Number of Rows
2
Number of Contacts
65
Finish
Nickel Plated
Includes
1 mm Captive Jackscrew
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.