Zoro Homepage

D-Sub Standard Connectors V23529B1121C237=Sub D Stiftlei

  • Mfr # 2-1393480-3

  • Zoro # G105791060


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Type
Plug
Color
Gray
Application
Signal
Standards
DIN 41652
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393480-3
Zoro #
G105791060
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Plug
Color
Gray
Application
Signal
Standards
DIN 41652
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Material
Thermoplastic PBT
Connection Material
Copper Alloy
Hole Center to Center
2.74 mm
Max. Temp.
125°C
Features
Panel Mount Feature
Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
2.2 A
Number of Contacts
25
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.