
D Subminiature Connector, 15 Contact(S), Male, Crimp Terminal, Plug
Mfr # 1218232-1
Zoro # G605788126
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Application
Signal
Maximum Operating Temperature
125 Degrees C
Material
Aluminum
Hole Center to Center
2.29 mm
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1218232-1
Zoro #
G605788126
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
1.3 µm
Details
Item
Connector
Application
Signal
Maximum Operating Temperature
125 Degrees C
Material
Aluminum
Hole Center to Center
2.29 mm
Connection Material
Copper Alloy
Contact Type
Pin
Finish
Gold Plated
Max. Temp.
125°C
Connector Type
Plug
Number of Contacts
15
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.