Zoro Homepage

D Subminiature Connector, 9 Contact(S), Female, Press Fit Terminal, Socket

  • Mfr # 2-1393481-9

  • Zoro # G305791112


product price: $6.49
/ea
Sold in multiples of 20 for $129.80

Key Features

Type
Receptacle
Color
Black
Insulation Material
Glass-Filled PBT
Application
Signal
Current
2.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393481-9
Zoro #
G305791112
UPC #
-
Country of Origin
Netherlands

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Glass-Filled PBT
Application
Signal
Current
2.2 A
Standards
DIN 41652
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Connector Type
Receptacle
Finish
Tin Plated
Connection Material
Phosphor Bronze
Number of Rows
2
Current Rating
2.2 A
Contact Finish
Gold Plated
Number of Contacts
9
Max. Temp.
125°C
Hole Center to Center
2.74 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.