Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DBL ROW (H) DIP TYPE WITH BOAR

  • Mfr # 2-292262-2

  • Zoro # G701042177


product price: $8.29
/ea
Sold in multiples of 1040 for $8,621.60

Key Features

Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
Width
0.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292262-2
Zoro #
G701042177
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
28 AWG
Width
0.358 in
Height
0.5177 in
Length
22 mm
Contact Plating Thickness
1 µm
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG

Details

Item
Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
Features
Shrouded
Color
Natural
Material
Nylon
Connector Type
Header
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Terminal Type
Through Hole - Solder
Number of Contacts
22
Connection Material
Brass
Contact Finish
Pre-Tin Plated
Hole Center to Center
1.5 mm
Number of Rows
2
Contact Type
Pin
Current Rating
2 A
Wire Type
Discrete

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.