This item is Discontinued.

Te Connectivity DDR4 DIMM 288 PIN SMT TYPE 9-2199155-6

DDR4 DIMM 288 PIN SMT TYPE (Discontinued)

  • Mfr # 9-2199155-6
  • Zoro # G701045284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-2199155-6
Zoro #
G701045284
UPC #
-
Country of Origin
China

Details

Max. Temp.
105°C
Application
Signal
Connector Terminates To
Printed Circuit Board
Number of Contacts
288
Current Rating
0.75 A
Hole Center to Center
0.85 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.