Zoro Homepage

DDR4 DIMM 288 Pin TH type

  • Mfr # 2199154-2

  • Zoro # G801042206


product price: $2.15
/ea
Sold in multiples of 90 for $193.50

Key Features

Max. Temp.
105°C
Application
Signal
Color
Black
Material
High Temperature Nylon
Features
With Center Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199154-2
Zoro #
G801042206
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Color
Black
Material
High Temperature Nylon
Features
With Center Post
Flammability Rating
UL 94 V-0
Hole Center to Center
0.85 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Finish
Matte Tin Plated
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Current Rating
0.75 A
Number of Contacts
288

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.