This item is Discontinued.

Te Connectivity Det Sw5.7X4.0X2.0 Gw Horz. Nc Ag Rl JJHH0UG200NCPMRTR

Det Sw5.7X4.0X2.0 Gw Horz. Nc Ag Rl (Discontinued)

  • Mfr # JJHH0UG200NCPMRTR
  • Zoro # G205919821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJHH0UG200NCPMRTR
Zoro #
G205919821
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Actuator Material
Thermoplastic
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile
No
ESD Grounding Terminal
Without
Contact Current Rating
10 mA
Actuator Style
Side
Actuator Color
Black
Product Type
Switch
Ganged
No
Contact Base Material
Stainless Steel
Process Sealed
No
Mounting Angle
Right Angle
Leg Style
Gull Wing
Mounting Type
Surface Mount
Switch Contact Plating Material
Silver
Low Profile
Yes
Number of Actuators
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.