This item is Discontinued.

Te Connectivity Det Sw5.7X4.0X2.0 Gw Horz. No Ag Rl 2331392-1

Det Sw5.7X4.0X2.0 Gw Horz. No Ag Rl (Discontinued)

  • Mfr # 2331392-1
  • Zoro # G705920099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2331392-1
Zoro #
G705920099
UPC #
-
Country of Origin
China

Details

Mounting Angle
Right Angle
Ganged
No
Contact Base Material
Stainless Steel
ESD Grounding Terminal
Without
Switch Contact Plating Material
Silver
Process Sealed
No
Number of Actuators
1
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Surface Mount
Low Profile
Yes
Actuator Material
Thermoplastic
Contact Current Rating
10 mA
Product Type
Switch
Tactile
No
Leg Style
Gull Wing
Operating Function
Off (On)
Actuator Color
Black
Actuator Style
Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.