Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Terminal Blocks 16Mm2, Screw Pe Type Terminal Block

  • Mfr # 2271691-1

  • Zoro # G905797675


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Quick Connect
Circuit Protection Type
Ground
For Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271691-1
Zoro #
G905797675
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
6 AWG
Screw Size
M5

Details

Item
Terminal Block
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Quick Connect
Circuit Protection Type
Ground
Contact Plating Material
Tin
UL Flammability Rating
UL 94V-0
Circuit Application
Power
Sealable
No
Modular Terminal Block Product Type
Screw Terminal Block
Number of Circuits
1
Tightening Torque
35 in-lbs
Block Type
Standard
Screw Plating Material
Zinc
Number of Positions
1
Operating Temperature Range
-40 to 105°C
Centerline (Pitch)
.48 in
Contact Base Material
Brass
Screw Base Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.