Zoro Homepage

Din Rail Terminal Blocks 4Mm2, Screw Pe Type Terminal Block

  • Mfr # 2271688-1

  • Zoro # G305797602


product price: $6.99
/ea
Sold in multiples of 15 for $104.85

Key Features

Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
For Minimum Wire Size
26 AWG
For Maximum Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2271688-1
Zoro #
G305797602
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
10 AWG
Screw Size
M3

Details

Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Maximum Voltage
600 V AC
Sealable
No
Number of Positions
1
Contact Base Material
Brass
Block Configuration
Ground
Contact Plating Material
Tin
Modular Terminal Block Product Type
Screw Terminal Block
Screw Plating Material
Zinc
Operating Temperature Range
-40 to 105°C
Circuit Application
Power
Number of Circuits
1
Centerline (Pitch)
.244 in
UL Flammability Rating
UL 94V-0
Block Type
Standard
Screw Base Material
Steel
Tightening Torque
6.2 in-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.