Zoro Homepage

DIP Shunt 10 pos

  • Mfr # 1825190-9

  • Zoro # G801034249


product price: $0.99
/ea
Sold in multiples of 84 for $83.16

Key Features

Housing Material
High Temperature Nylon
Number of Positions
10
Height
2 mm [ .079 in ]
Length
25.4 mm [ .999 in ]
Mounting Angle
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825190-9
Zoro #
G801034249
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 mm [ .079 in ]
Length
25.4 mm [ .999 in ]
Termination Post Length
3.8 mm [ .15 in ]

Details

Housing Material
High Temperature Nylon
Number of Positions
10
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Housing Color
Black
Switch Type
DIP
Auto-Insertable
No
Shunt Type
DIP
Centerline
2.54 mm [ .1 in ]
Product Type
Shunt
Contact Base Material
Copper Alloy
UL Flammability Rating
UL 94V-0
Solder Tail Contact Plating
Tin
Mounting Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.